Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-11/32" Height, 8-17/32" Length

  • Item # 4RGA5
  • Mfr. Model # PA5337
Air Filter, Rectangular, 1-11/32" Height, 8-17/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RGA5
Mfr. Model # PA5337
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-11/32"
Width 6-3/16"
Length 8-17/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions