Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-9/16" Height, 16-27/32" Length

  • Item # 4RFX9
  • Mfr. Model # PA4858
Air Filter, Rectangular, 1-9/16" Height, 16-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RFX9
Mfr. Model # PA4858
UNSPSC #40161505
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-9/16"
Width 8-9/16"
Length 16-27/32"
Description/Special Features Cabin Air Filter Element
Includes (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions