Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-7/32" Height, 10-9/16" Length

  • Item # 4RFR1
  • Mfr. Model # PA4133
Air Filter, Rectangular, 1-7/32" Height, 10-9/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RFR1
Mfr. Model # PA4133
UNSPSC #40161505
Shipping Weight 0.59 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-7/32"
Width 9-31/32"
Length 10-9/16"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions