Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-5/32" Height, 12-7/16" Length

  • Item # 49T343
  • Mfr. Model # PA5632
Air Filter, Rectangular, 2-5/32" Height, 12-7/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T343
Mfr. Model # PA5632
UNSPSC #40161505
Shipping Weight 1.1 lbs
Country of Origin Morocco *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-5/32"
Width 7-1/16"
Length 12-7/16"
Description/Special Features Panel Air Element
* This product's country of origin is subject to change

Compliance and Restrictions