Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-3/16" Height, 12-1/4" Length

  • Item # 49T301
  • Mfr. Model # PA5679
Air Filter, Element Only, Rectangular, 1-3/16" Height, 12-1/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T301
Mfr. Model # PA5679
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 6-5/32"
Length 12-1/4"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In