Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 2-3/16" Height, 29-3/32" Length

  • Item # 49T298
  • Mfr. Model # PA5668
Air Filter, Element Only, Rectangular, 2-3/16" Height, 29-3/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T298
Mfr. Model # PA5668
UNSPSC #40161505
Shipping Weight 2.96 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 2-3/16"
Width 5-9/16"
Length 29-3/32"
Description/Special Features Cab Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In