Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/4" Height, 18-1/2" Length

  • Item # 49T295
  • Mfr. Model # PA5649
Air Filter, Rectangular, 2-1/4" Height, 18-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T295
Mfr. Model # PA5649
UNSPSC #40161505
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/4"
Width 4-9/16"
Length 18-1/2"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In