Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-9/32" Height, 14-7/16" Length

  • Item # 49T293
  • Mfr. Model # PA5680
Air Filter, Rectangular, 2-9/32" Height, 14-7/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T293
Mfr. Model # PA5680
UNSPSC #40161505
Shipping Weight 0.91 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-9/32"
Width 6-1/32"
Length 14-7/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In