Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-25/32" Height, 11-1/32" Length

  • Item # 49T292
  • Mfr. Model # PA5666
Air Filter, Rectangular, 1-25/32" Height, 11-1/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T292
Mfr. Model # PA5666
UNSPSC #40161505
Shipping Weight 0.67 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-25/32"
Width 6-5/16"
Length 11-1/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions