Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 11-3/8" Height, 11-3/8" Length

  • Item # 49T291
  • Mfr. Model # PA5662
Air Filter, Rectangular, 11-3/8" Height, 11-3/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T291
Mfr. Model # PA5662
UNSPSC #40161505
Shipping Weight 0.26 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 11-3/8"
Width 6-9/16"
Length 11-3/8"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions