Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 15/16" Height, 14-1/2" Length

  • Item # 49T290
  • Mfr. Model # PA5660
Air Filter, Element Only, Rectangular, 15/16" Height, 14-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T290
Mfr. Model # PA5660
UNSPSC #40161505
Shipping Weight 0.48 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 15/16"
Width 4-9/32"
Length 14-1/2"
Description/Special Features Cab Air Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions