Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-7/16" Height, 12-9/16" Length

  • Item # 49T288
  • Mfr. Model # PA5652
Air Filter, Rectangular, 1-7/16" Height, 12-9/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T288
Mfr. Model # PA5652
UNSPSC #40161505
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-7/16"
Width 6-1/2"
Length 12-9/16"
Description/Special Features Cab Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions