Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 15/16" Height, 9-5/32" Length

  • Item # 49T287
  • Mfr. Model # PA5622
Air Filter, Element Only, Rectangular, 15/16" Height, 9-5/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T287
Mfr. Model # PA5622
UNSPSC #40161505
Shipping Weight 0.26 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 15/16"
Width 7-29/32"
Length 9-5/32"
Description/Special Features Cab Air Element
Includes Pull Tab
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In