Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-5/8" Height, 12-17/32" Length

  • Item # 49T286
  • Mfr. Model # PA5669
Air Filter, Rectangular, 1-5/8" Height, 12-17/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T286
Mfr. Model # PA5669
UNSPSC #40161505
Shipping Weight 0.9 lbs
Country of Origin Morocco *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-5/8"
Width 7-1/16"
Length 12-17/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions