Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 14-13/16" Length

  • Item # 49T284
  • Mfr. Model # PA5625
Air Filter, Rectangular, 1-3/16" Height, 14-13/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T284
Mfr. Model # PA5625
UNSPSC #40161505
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 4-5/8"
Length 14-13/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In