Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-9/32" Height, 20-13/16" Length

  • Item # 49T283
  • Mfr. Model # PA5581
Air Filter, Rectangular, 2-9/32" Height, 20-13/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T283
Mfr. Model # PA5581
UNSPSC #40161505
Shipping Weight 1.59 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-9/32"
Width 5-11/32"
Length 20-13/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions