Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-27/32" Height, 9" Length

  • Item # 49T282
  • Mfr. Model # PA5631
Air Filter, Rectangular, 1-27/32" Height, 9" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T282
Mfr. Model # PA5631
UNSPSC #40161505
Shipping Weight 0.64 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-27/32"
Width 7-1/8"
Length 9"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions