Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-7/8" Height, 16-19/32" Length

  • Item # 49T281
  • Mfr. Model # PA5580
Air Filter, Element Only, Rectangular, 1-7/8" Height, 16-19/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T281
Mfr. Model # PA5580
UNSPSC #40161505
Shipping Weight 0.46 lbs
Country of Origin Poland *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 1-7/8"
Width 6-1/2"
Length 16-19/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions