Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 19/32" Height, 8-1/8" Length

  • Item # 49T273
  • Mfr. Model # PA5651
Air Filter, Rectangular, 19/32" Height, 8-1/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T273
Mfr. Model # PA5651
UNSPSC #40161505
Shipping Weight 0.32 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 19/32"
Width 4-1/2"
Length 8-1/8"
Description/Special Features 2 Cab Air Elements
Includes Gasket Attached to Each Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In