Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/8" Height, 9-23/32" Length

  • Item # 46T396
  • Mfr. Model # PA5633
Air Filter, Rectangular, 1-3/8" Height, 9-23/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46T396
Mfr. Model # PA5633
UNSPSC #40161505
Shipping Weight 0.6 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/8"
Width 6-17/32"
Length 9-23/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions