Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 17-1/2" Height, 17-1/2" Length

  • Item # 46T395
  • Mfr. Model # PA5630
Air Filter, Rectangular, 17-1/2" Height, 17-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46T395
Mfr. Model # PA5630
UNSPSC #40161505
Shipping Weight 0.26 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 17-1/2"
Width 4-1/4"
Length 17-1/2"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions