Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-31/32" Height, 8-17/32" Length

  • Item # 46T394
  • Mfr. Model # PA5629
Air Filter, Rectangular, 1-31/32" Height, 8-17/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46T394
Mfr. Model # PA5629
UNSPSC #40161505
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-31/32"
Width 7-15/16"
Length 8-17/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions