Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 16-1/4" Length

  • Item # 46T393
  • Mfr. Model # PA5623
Air Filter, Rectangular, 1-3/16" Height, 16-1/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46T393
Mfr. Model # PA5623
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 11-23/32"
Length 16-1/4"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions