Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-13/16" Height, 13-9/32" Length

  • Item # 46T392
  • Mfr. Model # PA5621
Air Filter, Rectangular, 2-13/16" Height, 13-9/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46T392
Mfr. Model # PA5621
UNSPSC #40161505
Shipping Weight 1.42 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-13/16"
Width 8-21/32"
Length 13-9/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions