Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-5/32" Height, 8-5/32" Length

  • Item # 46T391
  • Mfr. Model # PA5620
Air Filter, Rectangular, 1-5/32" Height, 8-5/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46T391
Mfr. Model # PA5620
UNSPSC #40161505
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-5/32"
Width 7-5/16"
Length 8-5/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions