Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/32" Height, 24-13/32" Length

  • Item # 46T389
  • Mfr. Model # PA5618
Air Filter, Rectangular, 1-3/32" Height, 24-13/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46T389
Mfr. Model # PA5618
UNSPSC #40161505
Shipping Weight 0.71 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/32"
Width 4-3/16"
Length 24-13/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In