Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-3/16" Height, 44-15/16" Length

  • Item # 45KM50
  • Mfr. Model # PA30049
Air Filter, Rectangular, 2-3/16" Height, 44-15/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KM50
Mfr. Model # PA30049
UNSPSC #40161505
Shipping Weight 6.1 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-3/16"
Width 4"
Length 44-15/16"
Description/Special Features Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions