Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/8" Height, 30" Length

  • Item # 45KM49
  • Mfr. Model # PA30048
Air Filter, Rectangular, 2-1/8" Height, 30" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KM49
Mfr. Model # PA30048
UNSPSC #40161505
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/8"
Width 5-31/32"
Length 30"
Description/Special Features Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions