Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-23/32" Height, 19-9/32" Length

  • Item # 45KM47
  • Mfr. Model # PA30003
Air Filter, Rectangular, 2-23/32" Height, 19-9/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KM47
Mfr. Model # PA30003
UNSPSC #40161505
Shipping Weight 2.95 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-23/32"
Width 8-31/32"
Length 19-9/32"
Description/Special Features Air Element
Includes (5) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions