Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 15-3/8" Height, 15-3/8" Length

  • Item # 45KM24
  • Mfr. Model # PA30044
Air Filter, Element Only, Rectangular, 15-3/8" Height, 15-3/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KM24
Mfr. Model # PA30044
UNSPSC #40161505
Shipping Weight 0.233 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 15-3/8"
Width 3-5/8"
Length 15-3/8"
Description/Special Features Cabin Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In