Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/4" Height, 23-29/32" Length

  • Item # 45AP71
  • Mfr. Model # PA5283
Air Filter, Rectangular, 2-1/4" Height, 23-29/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AP71
Mfr. Model # PA5283
UNSPSC #40161505
Shipping Weight 3.55 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/4"
Width 9"
Length 23-29/32"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In