Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-3/16" Height, 9-3/4" Length

  • Item # 45AP40
  • Mfr. Model # PA4486
Air Filter, Element Only, Rectangular, 1-3/16" Height, 9-3/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AP40
Mfr. Model # PA4486
UNSPSC #40161505
Shipping Weight 0.385 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-3/16"
Width 9-5/32"
Length 9-3/4"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions