Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/8" Height, 15-3/4" Length

  • Item # 425W19
  • Mfr. Model # PA30185
Air Filter, Rectangular, 2-1/8" Height, 15-3/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425W19
Mfr. Model # PA30185
UNSPSC #40161505
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/8"
Width 6-3/8"
Length 15-3/4"
Description/Special Features Cabin Air Element
* This product's country of origin is subject to change

Compliance and Restrictions