Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-1/32" Height, 23-5/8" Length

  • Item # 420L57
  • Mfr. Model # PA30190
Air Filter, Rectangular, 1-1/32" Height, 23-5/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420L57
Mfr. Model # PA30190
UNSPSC #40161505
Shipping Weight 1.525 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-1/32"
Width 4-7/8"
Length 23-5/8"
Description/Special Features Panel Air Element
* This product's country of origin is subject to change

Compliance and Restrictions