Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-7/32" Height, 33" Length

  • Item # 40LK93
  • Mfr. Model # PA5299
Air Filter, Rectangular, 2-7/32" Height, 33" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LK93
Mfr. Model # PA5299
UNSPSC #40161505
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-7/32"
Width 4"
Length 33"
Description/Special Features Cab Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions