Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 31/32" Height, 14-9/16" Length

  • Item # 40LK87
  • Mfr. Model # PA4489
Air Filter, Rectangular, 31/32" Height, 14-9/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LK87
Mfr. Model # PA4489
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 31/32"
Width 6-7/16"
Length 14-9/16"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In