Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-21/32" Height, 33-31/32" Length

  • Item # 40LK82
  • Mfr. Model # PA5780
Air Filter, Rectangular, 1-21/32" Height, 33-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LK82
Mfr. Model # PA5780
UNSPSC #40161505
Shipping Weight 2.75 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-21/32"
Width 5-15/16"
Length 33-31/32"
Description/Special Features Cab Air Filter Element
Includes 8 Inch Metal Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In