Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-21/32" Height, 25-31/32" Length

  • Item # 40LK70
  • Mfr. Model # PA5781
Air Filter, Rectangular, 1-21/32" Height, 25-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LK70
Mfr. Model # PA5781
UNSPSC #40161505
Shipping Weight 2.5 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-21/32"
Width 5-15/16"
Length 25-31/32"
Description/Special Features Cab Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In