Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 3/4" Height, 8" Length

  • Item # 407J41
  • Mfr. Model # PA30188
Air Filter, Element Only, Rectangular, 3/4" Height, 8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407J41
Mfr. Model # PA30188
UNSPSC #40161505
Shipping Weight 0.75 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 3/4"
Width 3-19/32"
Length 8"
Description/Special Features Cabin Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In