Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/2" Height, 26-45/64" Length

  • Item # 401P86
  • Mfr. Model # PA5771
Air Filter, Rectangular, 2-1/2" Height, 26-45/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401P86
Mfr. Model # PA5771
UNSPSC #40161505
Shipping Weight 4.05 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/2"
Width 7-7/64"
Length 26-45/64"
Description/Special Features Cabin Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In