Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 31/32" Height, 9-27/32" Length

  • Item # 36VU75
  • Mfr. Model # PA5798
Air Filter, Element Only, Rectangular, 31/32" Height, 9-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VU75
Mfr. Model # PA5798
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 31/32"
Width 9-1/4"
Length 9-27/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions