Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 15-31/32" Length

  • Item # 36VU74
  • Mfr. Model # PA5797
Air Filter, Rectangular, 1-3/16" Height, 15-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VU74
Mfr. Model # PA5797
UNSPSC #40161505
Shipping Weight 0.42 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 7-1/16"
Length 15-31/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions