Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/8" Height, 19-1/16" Length

  • Item # 36VU73
  • Mfr. Model # PA5796
Air Filter, Rectangular, 2-1/8" Height, 19-1/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VU73
Mfr. Model # PA5796
UNSPSC #40161505
Shipping Weight 1.6 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/8"
Width 6-15/16"
Length 19-1/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions