Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 3-5/8" Height, 20-25/32" Length

  • Item # 36VU69
  • Mfr. Model # PA5755
Air Filter, Rectangular, 3-5/8" Height, 20-25/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VU69
Mfr. Model # PA5755
UNSPSC #40161505
Shipping Weight 3.1 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 3-5/8"
Width 3-31/32"
Length 20-25/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions