Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-5/16" Height, 16-1/16" Length

  • Item # 36VU67
  • Mfr. Model # PA5695
Air Filter, Rectangular, 2-5/16" Height, 16-1/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VU67
Mfr. Model # PA5695
UNSPSC #40161505
Shipping Weight 0.89 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-5/16"
Width 4-23/32"
Length 16-1/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions