Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-5/32" Height, 18-11/32" Length

  • Item # 36VU65
  • Mfr. Model # PA5777
Air Filter, Rectangular, 2-5/32" Height, 18-11/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VU65
Mfr. Model # PA5777
UNSPSC #40161505
Shipping Weight 1.5 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-5/32"
Width 7"
Length 18-11/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions