Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-13/32" Height, 10-3/8" Length

  • Item # 36VU64
  • Mfr. Model # PA5772
Air Filter, Rectangular, 1-13/32" Height, 10-3/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VU64
Mfr. Model # PA5772
UNSPSC #40161505
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-13/32"
Width 7"
Length 10-3/8"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions