Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/4" Height, 12-1/4" Length

  • Item # 36VU61
  • Mfr. Model # PA5766
Air Filter, Rectangular, 1-3/4" Height, 12-1/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VU61
Mfr. Model # PA5766
UNSPSC #40161505
Shipping Weight 1.35 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/4"
Width 9-31/32"
Length 12-1/4"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions