Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 15/32" Height, 23-3/8" Length

  • Item # 36G616
  • Mfr. Model # PA5598
Air Filter, Element Only, Rectangular, 15/32" Height, 23-3/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36G616
Mfr. Model # PA5598
UNSPSC #40161505
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 15/32"
Width 4-9/16"
Length 23-3/8"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions