Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 15/32" Height, 17-29/32" Length

  • Item # 36G615
  • Mfr. Model # PA5597
Air Filter, Rectangular, 15/32" Height, 17-29/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36G615
Mfr. Model # PA5597
UNSPSC #40161505
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 15/32"
Width 5-15/16"
Length 17-29/32"
Description/Special Features Cab Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In